Socket set 1/2 inch, Number of tools: 32

Article no.: 953821 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 32 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Square drive 1/2 in
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 32
Version with socket
Weight 4.236 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953821 32
EAN / GTIN 4062406157326
Manufacturer number 953821 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 10 G or 250 × 250 mm) or 1/2 (10 G × 20 G or 250 × 500 mm) of the usable drawer area.

Suitable for:

New GARANT GridLine workbenches with full extension drawers and a new drawer module of 20 G × 20 G or 500 × 500 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953821: 1 pc.
GARANT reversible ratchet, No. 640025 size 1/2: 1 pc.
GARANT extension No. 641029 size 75; 125; 250: 1 pc. each
GARANT T-handle No. 641329 size 295: 1 pc.
GARANT universal joint No. 641629 size 1/2: 1 pc.
GARANT hexagon socket No. 642229 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34: 1 pc. each
GARANT hexagon bit socket No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart