{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of drive output, external square drive | 1/2 inch | |
| Length | 263 mm | |
| Width across flats | 1/2 in | |
| Overall length L | 263 mm | |
| Type of product | ratchet | |
| Number of teeth (detent) | 40 | |
| Direction of rotation changed using | changeover lever | |
| With ejector | yes | |
| Drive | handle | |
| Output drive | external square drive | |
| Telescopic function | no | |
| Material of tool | chromium vanadium steel | |
| Surface of tool | chrome-plated | |
| Standard | DIN 3120-A; DIN 3122 | |
| Content | single part |
| Article number | 640025 1/2 | |
| EAN / GTIN | 4062406274030 | |
| Manufacturer number | 640025 1/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |