{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | whole article | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Korpus; Türen | |
| Quality and test seal | GS TÜV Rheinland | |
| Material | sheet metal | |
| Colour | grey; grey | |
| With hat compartment | no | |
| With door | yes | |
| Total number of doors | 2 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | door can swing in either direction | |
| Door fronts | closed | |
| Shape of door handle | strip handle, round | |
| Automatic door closing mechanism | no | |
| With drawers | no | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| With hooks / holders | yes | |
| With hook strip | yes | |
| Number of hooks | 3 pcs. | |
| Designed as cabinet with individual compartments | yes | |
| Total number of compartments | 2 pcs. | |
| Support cabinet version | base closed | |
| Height | 80 mm | |
| Number of clothes rails | 0 pcs. | |
| Type of product | garment locker | |
| Installation position | floor anchoring | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | communal rooms; workshop | |
| Configuration | configured | |
| Mobile | no |
| Article number | 949072 2 | |
| EAN / GTIN | 4069515041416 | |
| Manufacturer number | 949072 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |