Garment lockers with cylinder lock, Number of compartments: 4

Article no.: 949072 4
Energy efficiency class true
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Part described whole article
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Part described, Light grey Korpus
Part described, Anthracite grey Türen
Quality and test seal GS TÜV Rheinland
Material sheet metal
Colour grey; grey
With hat compartment no
With door yes
Total number of doors 4 pcs.
Door design swing door/revolving door
Door stop door can swing in either direction
Door fronts closed
Shape of door handle strip handle, round
Automatic door closing mechanism no
With drawers no
Cabinet ventilation no
Type of lock cylinder lock
With hooks / holders yes
With hook strip yes
Number of hooks 3 pcs.
Designed as cabinet with individual compartments yes
Total number of compartments 4 pcs.
Support cabinet version base closed
Height 80 mm
Number of clothes rails 0 pcs.
Type of product garment locker
Installation position floor anchoring
Set-up and installation situation free-standing cabinet
Area of application communal rooms; workshop
Configuration configured
Mobile no

Identification & Classification

Article number 949072 4
EAN / GTIN 4069515041423
Manufacturer number 949072 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Doors with resilient stops. Plastic slides in the base frame. Base frame height 80 mm. Top frame height 40 mm. Top and base flush with the door. Fitted swing doors. The door can easily be converted from right- to left-hinged. With high quality cylinder lock in the slide handle.
Internal fitments: Clothes hook strip with 3 hooks, fitted directly under the top board of the compartment.

Colour:

Body light grey RAL 7035, doors anthracite RAL 7016, powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart