• The item cannot be ordered due to missing prices.

Side panel for support leg 660 mm

Article no.: 933630 660
Standard configurations usually have faster delivery times.
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 551 mm
Width 578 mm
suitable for support leg depth 660 mm
Type of product Side cladding

Identification numbers & Classifications

Article number 933630 660
EAN / GTIN 4045197555373

Description

Version:

Of folded sheet steel with □ 9×9 mm on a 37 mm grid for mounting hooks and holders, together with perforated panel accessories can be found in section 96.

Suitable for:

Support leg No. 933620; 933621; 933625; 933627; 933633; 937103; 933703933708.

Colour:

RAL 5005 signal blue powder−coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart