{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Swivel arm projection min. | 209 mm | |
| Swivel arm projection max. | 295 mm | |
| Load capacity min. | 14 kg | |
| Pivot range | 15 degrees | |
| Monitor width max. | 680 mm | |
| Monitor size max. | 30 in | |
| Width | 510 mm | |
| Depth | 111 mm | |
| Type of product | monitor/keyboard holder | |
| Material | aluminium |
| Article number | 929410 2 | |
| EAN / GTIN | 4009729074107 | |
| Manufacturer number | 968+0119+002 | |
| Manufacturer/responsible person | Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com |