Cutter knife with 2-component handle with 3 snap-off blades, Blade width: 9mm

Article no.: 844920 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,883 pieces in stock 2,883 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 145 mm
Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Type of product Cutter knives

Identification & Classification

Article number 844920 9
EAN / GTIN 4069515027762
Manufacturer number 844920 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
Slender and ergonomic 2-component handle for powerful but also precise cutting. Easy-grip Haptoprene® coating with a core of specially tough, impact-resistant polypropylene. Safe working, since the risk of slipping is minimised, even with wet or oily hands. Automatic blade stop. With 3 snap-off blades (similar to No. 844910 size 10) with 13 segments, 9 mm wide.

Spare part:

For spare blades see No. 844910 size 10 – No. 844918 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart