All-round deburrer / scraper set (7 holders with blades), in a plastic box 16 pieces

Article no.: 839980
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
46 pieces in stock 46 pieces available in 11-14 working days

Select article variation and quantity

Set price 16 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging plastic case
Replaceable insert yes
Type of product deburrer; scraper
Number of tools 16 pcs.
Colour blue; yellow; black
Version 2K
Material, handle plastic
Content set/ assortment
Handle handle

Identification & Classification

Article number 839980
EAN / GTIN 7290003237838
Manufacturer number SP7700

Description

Version:

2-component handle with telescopic shank and interchangeable scraper blades. Precision scraper with light metal handle and quick-release holder.

Supplied with:

universal deburrer with 3 blades (S100, S20, S30): 1 pc. No. 838420
Mini-scraper with special cranked scraper blade: 1 pc. No. 839675
Spline / keyway deburrer with 1 cutting tip (2.4 − 11 mm): 1 pc. No. 839705
precision scraper with special interchangeable tool steel blade: 1 pc. No. 836400
Sheet metal deburrer with deburrer blade (1 − 8 mm): 1 pc. No. 839740
Mini-scraper with straight scraper blade: 1 pc. No. 839670
Hole deburrer with deburrer head (up to ⌀ 20 mm): 1 pc. No. 839605

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart