{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Variant | mini scraper | |
| Width of blade | 2.7 mm | |
| Length of blade | 50 mm | |
| Shape of blade | cranked | |
| Replaceable insert | yes | |
| Colour | blue; black | |
| Version | 2K | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | scraper | |
| Handle | handle |
| Article number | 839675 | |
| EAN / GTIN | 7290005395901 | |
| Manufacturer number | NG3710 |