Pliers wrench set Joker 6006, self-adjusting, Number of pieces: 2

Article no.: 813765 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 2 pcs.
Series Joker
Manufacturer’s designation Zangenschlüssel-Satz Joker 6006
Packaging bag
With ratchet function yes
Number of tools 2
Handle properties ergonomic
Type of product spanner
Material chromium-molybdenum steel
Surface matt chrome-plated
Overall length L 161 mm; 239.4 mm
Set yes
Drive handle
Output drive for hexagon head screws
Content set/ assortment

Identification & Classification

Article number 813765 2
EAN / GTIN 4013288233301
Manufacturer number 05020340001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

  • Covers all metric and imperial dimensions in the respective application area.
  • Automatic and stepless gripping of hexagon screws and nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.
  • Self-adjusting open-ended spanner.
  • Parallel guided, smooth jaws.

Material:

Chrome molybdenum steel, matt chrome-plated.

Supplied with:

1 each pliers wrench No. 813760: Size XS/S; M/L
Presented in: Textile folding wallet

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability