Small parts box L-BOXX® Mini

Article no.: 693340
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3,227 pieces in stock 3,227 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of product case
External dimension width 260 mm
External dimension height 155 mm
External dimension depth 65 mm
Characteristics stackable; waterproof
Packaging modular case (L-Boxx)
Max. load capacity 1.5 kg
Weight 0.4 kg
Colour, grey Anthracite grey
Colour, orange Luminous orange
Part described, Anthracite grey Griffe und Akzente
Manufacturer’s designation L-BOXX® Mini
Colour grey; orange
Quantity, compartments 7
Material plastic
Fittings compartments; assortment case; carrying handle
Mobile no

Identification & Classification

Article number 693340
EAN / GTIN 4045294514969
Manufacturer number 6000003510
Manufacturer/responsible person BS Systems GmbH & Co. KG, Am Innovationspark 2, 86441 Zusmarshausen, Germany, www.l-boxx.com

Description

Version:

Small parts box L-BOXX® Mini for storage of all types of small parts. The sturdy click-on mechanism allows the box to be quickly and easily attached and detached, and also the transport together of several small parts boxes. With handy carrying handle and 7 removable dividers for individual adjustment as required. Made of foodstuffs-compatible plastic. Load capacity up to 1.5 kg.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Suitable for:

Modular plastic case No. 693330 102.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart