{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | plastic | |
| Max. load capacity | 50 kg | |
| Weight | 13.2 kg | |
| Characteristics | suitable for air travel; impact resistant; stackable | |
| Fittings | wheels; drawers; carrying handle | |
| Series | ALL.IN.ONE | |
| Manufacturer’s designation | Service-Werkzeugkoffer ALL.IN.ONE | |
| Quantity, drawers | 4 | |
| Quantity, carrying handle | 2 | |
| Quantity, wheels | 4 | |
| Type of wheel/castor | swivel castor | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| Area of application | cases | |
| Type of product | case | |
| External dimension width | 581 mm | |
| External dimension height | 381 mm | |
| External dimension depth | 455 mm | |
| Closure | latch loop with padlock | |
| mobile | yes |
| Article number | 693164 2 | |
| EAN / GTIN | 8024482184333 | |
| Manufacturer number | AI1.B.4L | |
| Manufacturer/responsible person | GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 Valsamoggia BO, Italia, www.gtline.com |