{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | plastic | |
| Max. load capacity | 25 kg | |
| Internal dimension depth | 210 mm | |
| Internal dimension width | 435 mm | |
| Internal dimension height | 315 mm | |
| Weight | 5.5 kg | |
| Characteristics | stackable | |
| Fittings | strap loops; pocket; compartments; notebook holder | |
| Volume | 29 l | |
| Manufacturer’s designation | TronX | |
| Colour | black; white | |
| Quantity, compartments | 4 | |
| Quantity, strap loops | 4 | |
| Quantity, pocket | 1 | |
| Quantity, notebook holder | 1 | |
| Type of wheel/castor | fixed wheel | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of wheels/castors, overall | 2 pcs. | |
| Area of application | cases | |
| Type of product | case | |
| Closure | zip fastener; tension latch | |
| Mobile | yes |
| Article number | 692410 | |
| EAN / GTIN | 4006793725799 | |
| Manufacturer number | 208363170 | |
| Manufacturer/responsible person | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |