Coin Driver with handle, Blade length: 45mm

Article no.: 664312 45
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
77 pieces in stock 77 pieces available in 11-14 working days

Select article variation and quantity

Blade length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip
Blade length 45 mm
overall length 150 mm
Material of handle impact resistant polypropylene
Surface nickel-plated and chrome-plated
Type of product Screwdrivers

Identification & Classification

Article number 664312 45
EAN / GTIN 7610733297627
Manufacturer number 38125.9-45

Description

Version:

SwissGrip Evo power grip allows transmission of the required torque with no problems, even with wet or oily hands. Work without getting tired thanks to modified circular shape. High-tech 3-component materials improve the chemical and mechanical resistance.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Application:

For unscrewing plastic screws and blanking plugs (e.g. battery compartment cover) without damaging them.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart