{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GMT | |
| Content | 3 kg | |
| Shape | pyramid | |
| Abrasive media width | 10 mm | |
| Abrasive media length | 10 mm | |
| Backing pad | plastic | |
| Grit designation | coarse | |
| Binding | plastic | |
| Contents unit | kilogram | |
| Type of product | polishing head | |
| Abrasive media | regular aluminium oxide (A) | |
| Suitable for material | aluminium; plastics; copper | |
| Material group | metal |
| Article number | 501567 1010P | |
| EAN / GTIN | 4069515040068 | |
| Manufacturer number | 501567 1010P | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |