{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 65 mm | |
| Replaceable rechargeable battery | no | |
| Operating time | 40 h | |
| Rechargeable | yes | |
| IP index of protection | IP54 | |
| Thickness of housing | 35 mm | |
| Manufacturer’s designation | Extramess 2001 | |
| Material of the housing | plastic | |
| DIsplay | analogue; digital | |
| Min. measuring range | -0.9 mm | |
| Max. measuring range | 0.9 mm | |
| Min. measuring force | 0.7 N | |
| Max. measuring force | 0.9 N | |
| Free stroke | 2.4 mm | |
| Power supply | battery-powered | |
| Error limit | 0.001 mm | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Index of protection / protection class | IP degree of protection | |
| Scale graduations | 0 mm | |
| Reading per pointer revolution | 0.3 mm | |
| Illuminated display | yes | |
| Adjustable tolerance marks | no | |
| Unit for reading | millimetre; inch | |
| Reading | 0 mm | |
| Reading | 0 in | |
| Height of numerals | 6.5 mm | |
| Interface | USB interface | |
| Preset function | yes | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | precision dial comparator |
| Article number | 434670 2001 | |
| EAN / GTIN | 4059192014940 | |
| Manufacturer number | 4346100 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |