Clamping hook ground M12, Type: 7

Article no.: 370073 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7
H1 39 mm
Height H2 27 mm
Length 1 40 mm
Fmax. 22.6 kN
maximum torque 58.8 Nm
⌀ Dh7 25 mm
Type of product Clamping hook

Identification & Classification

Article number 370073 7
EAN / GTIN 2050001962003
Manufacturer number K0014.312140
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Application:

For space-saving clamping of workpieces.
For higher clamping forces and greater stability.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart