Pivoting carrier jaw movable, Type: 125

Article no.: 361338 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 189 mm
c 24 mm
c1 53.5 mm
Jaw height h 20 mm
Jaw length l 103.5 mm
Clamping range maximum round 330 mm
Clamping range minimum round 50 mm
Clamping range maximum square 489 mm
Clamping range minimum square 25 mm
suitable for colour code LCV125G; Titan2/TitanSense; LCV125G
Type of product Vice jaws

Identification & Classification

Article number 361338 125
EAN / GTIN 4250364403306
Manufacturer number 6921734072642
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

Carrier jaws can accept the gripp inserts No. 361238; 361240; 361245; 361250 and also the gripp inserts No. 361160.
Mobile pivoted jaws compensate non-parallel clamping faces. Grip inserts can be screwed into a variety of hole patterns for clamping various geometries.

Suitable for:

Bench vice No. 361290; 361302.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart