{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank height h | 25 mm | |
| h4 | 25 mm | |
| h2 | 6 mm | |
| h3 | 45 mm | |
| Shoulder length b | 25 mm | |
| Shank width b3 | 48 mm | |
| Overall length Ltot | 110 mm | |
| Clamp | 273662 | |
| Clamping screw | 273663 | |
| Type of product | Toolholder for parting-off tools |
| Article number | 273650 26/25 | |
| EAN / GTIN | 4045197143556 | |
| Manufacturer number | 273650 26/25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |