{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Machining method | thread processing external (EGA) | |
| Direction of action | right-hand | |
| Coating | AlTiN | |
| Insert thickness T | 3.6 mm | |
| Grade | HB8015 | |
| Thickness of insert S | 3.6 mm | |
| Insert version | right-hand | |
| Thread type | NPT | |
| Point angle | 60 degrees | |
| Thread profile | full profile V | |
| Threads per inch | 8 | |
| Insert size L | 16 mm | |
| Threading insert code | 16 ER 8 NPT | |
| Cutting speed, main application, min. | 60 m/min | |
| Cutting speed, main application, max. | 190 m/min | |
| Cutting speed, secondary application, min. | 60 m/min | |
| Cutting speed, secondary application, max. | 140 m/min | |
| Tool material | Carbide | |
| Machining group | M (stainless steel); P (steel) | |
| Insert designation | 16 ER 8 NPT | |
| Type of product | profile threading insert | |
| Suitable for material | stainless steel (M); steel (P) | |
| Cutting conditions | interrupted |
| Article number | 271237 HB8015 | |
| EAN / GTIN | 4069515113656 | |
| Manufacturer number | 271237 HB8015 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |