{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | non-specific screw | |
| Content | single part | |
| Thread size d1 | M6,0×0,75 | |
| Drive profile | internal hexagon drive | |
| Drive size | 4 AF | |
| Nominal length L | 10 mm | |
| Max. recommended tightening torque | 8 Nm | |
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Thread pitch P | 0.75 mm | |
| Arbor design | Full thread | |
| Thread type | MF | |
| Through bored | no |
| Article number | 269013 9 | |
| EAN / GTIN | 4069515036337 | |
| Manufacturer number | 269013 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |