Shim screw, Type: 2

Article no.: 269013 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
289 pieces in stock 289 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product non-specific screw
Content single part
Thread size d1 M5,0×0,5
Drive profile internal hexagon drive
Nominal length L 7 mm
Max. recommended tightening torque 5 Nm
Shape of screw head cylindrical head
With collar yes
Thread pitch P 0.5 mm
Arbor design Full thread
Thread type MF
Through bored no

Identification & Classification

Article number 269013 2
EAN / GTIN 4062406248291
Manufacturer number 269013 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart