{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ISO-Code | XDHW 060210 | |
| Grade | HB7705 | |
| Tool material | Carbide | |
| Corner radius R | 1 mm | |
| Insert thickness T | 2.38 mm | |
| Tolerance class | H | |
| suitable for material | hardened steel (H) | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| Max. cutting depth, Side milling | 1.5 mm | |
| Max. cutting depth, Full slot milling | 1.5 mm | |
| Dry machining | suitable | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Base form | rhombic | |
| Thickness of insert S | 2.38 mm | |
| Height of cutting edge | 2.38 mm | |
| Diameter of insert d | 6.5 mm | |
| Cutting depth in use | Full slot milling; Side milling | |
| Feed rate per tooth min. fz | 0.1 mm | |
| Feed rate per tooth max. fz | 0.1 mm | |
| Machining group, manufacturer-specific | HART | |
| Machining group | H (hard materials) | |
| Cutting media, manufacturer’s designation | HB7705 | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Insert designation | XDHW 060210 | |
| Type of product | cutter insert | |
| with ISO code | yes | |
| Direction of action | neutral | |
| Type of fastening | hole | |
| Chip breaker | no | |
| Weight | 1 g | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 211894 HART | |
| EAN / GTIN | 4045197479648 | |
| Manufacturer number | 211894 HART | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |