Galaxy Tab A11+ Wi‑Fi, 128 / 6 GB, Type: GREY

Article no.: 085675 GREY
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bildschirmdiagonale 11 in
Battery capacity 7.04 Ah
Auflösung horizontal 1,920 px
Manufacturer’s designation Galaxy Tab A11+
Auflösung vertikal 1,200 px
Auflösungsklasse WUXGA
Power supply battery-powered
Bildschirmtechnik TFT-LCD
Bildwiederholfrequenz 90 Hz
Seitenverhältnis 16:10
Touchscreen yes
Prozessor-Hersteller MediaTek
Prozessor-Modell Dimensity 7300
Prozessorarchitektur ARM
Anzahl Prozessorkerne 8
Taktfrequenz max. 2.5
Arbeitsspeicher (RAM) 6 GB
Interner Speicher 128 GB
Speicher erweiterbar yes
Max. erweiterbarer Speicher 2,000 GB
Speicherkartentyp microSD
Ladeleistung max. 25 W
Schnellladen yes
Anzahl Kameras 2
Frontkamera-Auflösung 5
Anzahl Lautsprecher 4
Kopfhöreranschluss 3,5 mm yes
Integriertes Mikrofon yes
Audio-Technologie Dolby Atmos
WLAN-Standard Wi-Fi 5
Bluetooth-Version 5.3
Physische Anschlüsse USB-C
USB-Version 2.0
Mobilfunkstandard no
GPS / GNSS yes
Betriebssystem Android
Type of product Tablet
Betriebssystem-Version Android 16
Sicherheitsupdates garantiert bis 11/2032
KI-Funktionen Circle to Search; Google Gemini
Gehäusematerial Aluminium
Breite 257.1 mm
Höhe 168.7 mm
Tiefe 6.9 mm
Gewicht 477 g
DIsplay TFT

Identification & Classification

Article number 085675 GREY
Manufacturer/responsible person Brodos AG, Erlanger Straße 9-13, 91083 Baiersdorf, Germany

Description

Version:

Samsung Galaxy Tab A11+ – slimline design, powerful performance & impressive entertainment.
The Samsung Galaxy Tab A11+ combines modern design, high performance and a brilliant display – perfect for everyday use, work and entertainment. With its slimline design, large 11-inch screen and powerful hardware, it is the ideal companion for streaming, gaming, learning and productive work.
Elegant, modern design
  • Inspired by the iconic Galaxy S series.
  • A slim, high-quality aluminium design in grey.
  • Lightweight and comfortable to hold: ideal for travel, school and the office.

Powerful performance thanks to the MediaTek chip
The Galaxy Tab A11+ delivers smooth performance for gaming, multitasking and streaming:
  • MediaTek Dimensity 7300 / MT8775 Octa-Core processor.
  • Powerful CPU and GPU for smooth performance.
  • Ideal for multitasking, streaming and gaming.

Entertainment display – 11 inches & 90 Hz
Enjoy crisp, smooth visuals on the large display:
  • 11-inch TFT LCD.
  • 1920 × 1200 px (WUXGA).
  • 90 Hz refresh rate for smooth scrolling.
  • Easy to read, even outdoors.

Plenty of storage – can be expanded up to 2 TB
  • 128 GB internal storage.
  • 6 GB RAM.
  • Storage can be expanded up to 2 TB via microSD card.

Long-lasting rechargeable battery & fast charging
For long periods of use without interruption:
  • 7040 mAh rechargeable battery.
  • 25 W fast-charging function.
  • Perfect for series, gaming and productive working.

Cameras for video chats and photos
  • 8 MP main camera.
  • 5 MP front-facing camera for clear video calls.

Brilliant sound with Dolby Atmos
  • Quad speakers for surround sound.
  • 3.5 mm headphone jack included.

Modern connectivity
  • Wi-Fi 5, Bluetooth® 5.3.
  • USB-C 2.0.
  • microSD slot.

Smart features with Google & Samsung
  • Support for Google Gemini – smart AI features right on your tablet.
  • Circle to Search: Search for content intuitively with a single gesture.
  • Seamlessly integrated into the Samsung Galaxy ecosystem.
Security updates until November 2032.

Conclusion: The ideal tablet for everyday use, learning and entertainment
The Samsung Galaxy Tab A11+ offers excellent value for money with a bright 90 Hz display, long battery life, powerful hardware and a host of smart features. Perfect for anyone looking for a reliable, modern tablet.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart