{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal voltage | 48 V | |
| IP index of protection | IP65 | |
| Manufacturer’s designation | ROPE LIGHT | |
| Power supply | mains-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | work lamp | |
| Overall length L | 25,000 mm | |
| Flicker-free. | yes | |
| Illumination type | LED |
| Article number | 081605 ROPE-LIGHT | |
| EAN / GTIN | 5708997358160 | |
| Manufacturer/responsible person | SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com |