• The item cannot be ordered due to missing prices.

Folding platform, standard version

Article no.: 966311
  • Ladders and platforms load capacity: 200

Description

Version:

Folding platform with simple one-hand operation of the folding frame, with sturdy locking knob: Just one click to secure and release. Patented toe board unit. Easy-running attachment guide of hard plastic: The extension frames do not tilt when moved together. Scaffolding width: 0.72 m; scaffolding length: 1.8 m including castors with parking brakes ⌀ 125 mm. Can be extended to max. 7.65 m working height.

Standard:

EN 1004 (scaffolding class 3, load capacity up to 200 kg/m2).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart