Digital length measurement probe set µFinder GT, Type: 22

Article no.: 434718 22
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC; Digimatic interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Span of measurement 1 mm
Reversible reading mm / inch
Interface TESA Link Connector TLC; Digimatic interface; Digimatic interface
Power supply Battery-powered
Gauging force 0.63 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Type of product Lever dial indicator

Identification & Classification

Article number 434718 22
Copy
EAN / GTIN 7630041143676
Copy
Manufacturer number 04430013P2
Copy

Description

Version:

Mobile high-precision set for parallelism and straightness measurements, and for alignment of machines in quality control and service.
Sturdy portable display unit with scale and digital display for inductive measurement probes. Clear and error-free reading thanks to the highly detailed scale display. 5× zoom mode. Very long running time of more than 300 hours. Optimum handling due to ergonomic design and soft touch surface.
Versatile precision length measurement probe.
  • Precision ball-bearing longitudinal measuring pin.
  • High precision due to electronic measurement signal amplification.
  • Clamping shank ⌀ 8 mm, can be clamped on the entire length.
  • Due to ball bearings, resistant to fluctuations in temperature and lateral forces.
  • Outstanding electro magnetic screening.
The TESA length measurement probe is characterised by excellent repeatability, consistency and a long working life.

Supplied with:

Supplied with instruction handbook, portable TWIN-T10 display unit No. 434716 size T10, 4× batteries No. 081561 size LR6, small magnetic stand, case.
Including axial contact point No. 434777 size GT22.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart