Portable length measurement device, Type: T10

Article no.: 434716 T10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC; USB interface; Digimatic interface
  • IP Index of Protection: IP 63

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±5 to ±5000 µm
Adjustable scale 0.2 / 1 / 2 / 10 / 20 / 100 / 200 µm
Reversible reading mm / inch
maximum resolution 0.1 µm
Error limit digital display 0.1 %
Interface TESA Link Connector TLC; USB interface; Digimatic interface
Number of connections for inductive edge finder 1
IP Index of Protection IP 63
Power supply Battery-powered
Length 170 mm
Width 100 mm
Height 38 mm
Weight 0.5 kg
Type of product Display unit

Identification & Classification

Article number 434716 T10
EAN / GTIN 7630041114775
Manufacturer number 04430013

Description

Version:

Sturdy portable display unit with scale and digital display for inductive measurement probes. Clear and error-free reading thanks to the highly detailed scale display. 5× zoom mode. Very long running time of more than 300 hours. Optimum handling due to ergonomic design and soft touch surface.

Function:

Zeroing (offset), +A, -A, memory function, Max, Min, Max-Min, measurement of limit values, data output, ASCII commands. Ideal for stationary and portable use in the workshop and manufacturing shop.
IP63: Protected against splashed water from directions up to 60° when in normal operating position and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Display unit for TESA inductive measurement probe.

Supplied with:

Including 4×batteries No. 081561 size LR6.

Optional extras:

Radio No. 498916 transmitter, data cable No. 498918, software No. 498925; 498926.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart