Alkaline-manganese batteries, International size: LR3

Article no.: 081561 LR3
Set price 4 Piece (INR 166.65 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,485 pieces in stock 2,485 pieces available in 11-14 working days

Select article variation and quantity

International size Set price 4 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 4
chemical composition Alkaline manganese
Battery designation Micro, AAA
International size LR3
Nominal voltage 1.5 V
rechargeable no
Weight each 12.5 g
Type of product Battery

Identification & Classification

Article number 081561 LR3
EAN / GTIN 4008496559749
Manufacturer number 04903110414
Manufacturer/responsible person VARTA Consumer Batteries GmbH & Co. KGaA, Alfred-Krupp-Strasse 9, 73479 Ellwangen, Germany, www.varta-ag.com

Description

Version:

High-quality and high performance VARTA LONGLIFE Power alkali manganese battery for use in power tools with high power consumption. Quality “Made in Germany” (except for 6LR61). Guaranteed shelf life 10 years.

Supplied with:

4 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart