Underbench safety cabinet

Article no.: 981170
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 600 mm
Width 593 mm
Depth 574 mm
Weight 122 kg
Type of product Hazardous substance workstation

Identification & Classification

Article number 981170
EAN / GTIN 4054923099357
Manufacturer number 30472-001-35283
Manufacturer/responsible person asecos GmbH Sicherheit und Umweltschutz, Weiherfeldsiedlung 16-18, 63584 GRÜNDAU, Germany, www.asecos.com

Description

Version:

For secure storage of hazardous substances in working rooms, in accordance with regulations. Fire-resistant 90 minutes. Exhaust air connection external ⌀ 50 mm.

Standard:

to DIN EN 14470-1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart