• The item cannot be ordered due to missing prices.

Cutter knife CutiX® with magnesium handle, with 3 snap-off blades, Blade width: 18mm

Article no.: 845051 18
New product

Select article variation and quantity

Blade width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 165 mm
Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of blades 3
Number of snap-off points 8
Material of handle Magnesium
Type of product Cutter knives

Identification & Classification

Article number 845051 18
EAN / GTIN 4003773087533
Manufacturer number 90 10 165 BK
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Reliable companion with unique blade stabilisation. Innovative stabilisation rail with variable extension functionality. Sturdy, long-life magnesium body. As light as plastic, as strong as die-cast aluminium. Attachment eye for securing the tool. With 3 snap-off blades with 8 segments, 18 mm wide.

Advantage:

  • Separate flat and ergonomic slider for blade and stabilisation rail. No accidental actuation of the slider.
  • Unique blade stabilisation. Apply targeted pressure without risk of injury. No accidental bending or breaking of the blade.

Spare part:

For spare blades see No. 845010 size 10 – 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart