{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | AM | |
| Manufacturer’s designation | Alu-Mini-Zwinge AM | |
| Colour | grey; silver | |
| Version | smooth | |
| Type of product | clamps | |
| Type of clamp | C-clamp | |
| Max. reach | 34 mm | |
| Capacity max. | 47 mm | |
| Material of clamping arms | aluminium | |
| Material of slide rail | aluminium | |
| Type of operation | two-handed | |
| Suitable for | sensitive materials; wood | |
| With pressure pad | yes | |
| Clamping faces with protective cap | no | |
| Shape of frame | C-shape | |
| Number | 1 pcs. | |
| Total weight | 55 g | |
| Content | single part |
| Article number | AM4 | |
| EAN / GTIN | 4008158001449 | |
| Manufacturer number | AM4 | |
| L-Number | L80030 357 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |