Thermal printer YKC-01

Article no.: YKC-01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YKC-01
EAN / GTIN 4045761230378
Manufacturer number YKC-01
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Affordable thermal printer for printing out weights, recipes, piece numbers, etc. or for GLP-compliant printing of weighing data
  • Speed: 300 mm/s
  • Max. 58 characters/line
  • Supported paper tape width: 80 mm (roll)
  • Operated using mains adapter 230 V/50 Hz, standard EU, as standard
  • Data interface RS-232 as standard
  • Interface cable not included in the scope of delivery

Feature:

  • Thermal printing
  • Speed: 300 mm/s
  • Max. 58 characters/line
  • Supported paper tape width: 80 mm (roll)
  • Operated using mains adapter 230 V/50 Hz, standard EU, as standard
  • Data interface RS-232 as standard
  • Dimensions W×D×H 125×125×150 mm
  • Interface cable not included in the scope of delivery

Note:

  • Interface cable not included in the scope of delivery

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart