TAG N3C IC808 Single-Ended Inserts for Parting, Grooving and Slitting Bars, Hard Materials and Tough Applications

Article no.: L23930 11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
70 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number L23930 11
EAN / GTIN 7291075213089
Manufacturer number 6003577

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Width (CW) 3.05 mm

Feature:

  • Chip Breaker Type C
  • Corner Radius (RE) 0.2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.04 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 3.05 mm
  • Max. Grooving Feed (fg(max)) 0.25 mm/rev
  • Min. Grooving Feed (fg(min)) 0.1 mm/rev

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart