Value pack 3 pcs. crimping pliers for terminal sleeves

Article no.: GG6020 10
New product
Set price 3 Piece (73.84 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
160 pieces in stock

Select article variation and quantity

for conductor cross-section (mm2) Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 190 mm
for conductor cross-section 0.08 mm2 - 10 mm2
Standard DIN 46228
Type of product Crimping pliers
USP1 3 pcs. crimping pliers for terminal sleeves

Identification & Classification

Article number GG6020 10
EAN / GTIN 4069515045254
Manufacturer number GG6020 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible square crimping = optimum contact areas.

Supplied with:

3 pcs. crimping pliers for terminal sleeves No. 729456 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart