Value pack grooving insert full radius

Article no.: GG2747 2
New product
Set price 30 Piece (12.37 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
27 pieces in stock

Select article variation and quantity

Groove width w (mm) Set price 30 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB7020
Quantity 30
Main application P
Secondary application M
Groove width w 2 mm
Tolerance groove width w ± 0.03 mm
Cutting depth ap 0.1 mm - 0.6 mm
Feed f 0.06 mm/rev. - 0.14 mm/rev.
Contents 273735 2
Tool material Carbide
Finishing/roughing assignment Finishing
Scope of application Radial internal grooving
Type of product Indexable insert for grooving

Identification & Classification

Article number GG2747 2
EAN / GTIN 4067263097662
Manufacturer number GG2747 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart