Impact screwdriver socket M16 Internal serration profile XZN Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm

Article no.: 990S-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 990S-16
EAN / GTIN 4000896160853
Manufacturer number 990S-16
L-Number L60140 3771

Description

Description:

Application:
Screw connections on commercial vehicles and passenger cars with XZN profile
e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocketBrake system, camshaft drive wheel and rear brake callipers
e.g. VW Touareg and Phaeton
  • Choice of Inside square drive 12.5 = 1/2″ or
    Outside hexagon 24 mm
  • Short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
  • Output: Internal serration profile XZN
  • Wrench size: ∙ M16
  • Dimensions / length: 43 mm
  • Length l1: 5 mm
  • Net weight: 0.1 kg
  • For impact operation

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart