Ratchet head 1/2″ anti-clockwise

Article no.: 7686850
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Version angled
Type of product Ratchet
Long-term rated loading 340 Nm
Drive Square
Output drive square
Material of tool chromium vanadium steel
Standard DIN 3122
Content single part

Identification & Classification

Article number 7686850
EAN / GTIN 4002805754122
Manufacturer number 7686850
L-Number L60160 2678
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Description

Opis:

Uporaba:
V kombinaciji z DREMOMETROM za nadzorovano zategovanje vijakov
Način oblikovanja:
Drobne, robustne drsne ročice
S kvadratnim gonilom 1/4″, 3/8″, 1/2″, 3/4″, 1″
Modeli za desnoročno upravljanje (št. 754-00 do -06)
Modeli za levoročno upravljanje (št. 754-11 do -16)
Narejeni iz krom-vanadijevega jekla
Razpon dobave:
Priključna ročica
Samostojna, v polivinilasti vrečki
*Max. Največja trajna nosilnost kvadratnega gonila v skladu z DIN EN ISO 6789:2003 ali največja obremenitev vtičnice.

Lastnosti:

  • Pogonski adapter, kvadratni [metrični]: 12,5 mm
  • Pogonski adapter, kvadratni [imperialni]: 1/2″
  • kvadratni pogon [metrični]: 12,5 mm
  • Kvadrat pogona [palec]: 1/2″
  • Zasnova: Levo rezanje
  • Trajna nosilnost: 1/2″ = 340 Nm
  • Skupna višina [mm]: 46 mm
  • Višina glave 1 [mm]: 36 mm
  • Ø glave 1 [mm]: 46 mm
  • Material: Krom-vanadijevo jeklo
  • Kotiček povratnega pomika: 7,5 °
  • Uporaba/aplikacija: BL, BCL, CL
  • 1000 V izoliran: brez
  • Na voljo je registracija REACH: brez
  • Certifikat VDE: brez

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart