3M™ Aluminum Foil Tape 427, Silver, 100mm x 571mm, 0.12 mm, Die Cut, Restricted 9001023782

Article no.: 7100160982
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebeband

Identification & Classification

Article number 7100160982
EAN / GTIN 04054596573901
Manufacturer number 7100160982
L-Number L01130 106192
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use the versatile 3M™ Aluminum Foil Tape 427 for a multitude of indoor and outdoor applications such as general purpose holding, patching, sealing and much more. Our tape is dead-soft, aluminium foil backed with a pressure sensitive acrylic adhesive. It’s a linered version of tape 425. The tape is resistant to flame, moisture, UV degradation, weathering and chemicals. It’s also thermally conductive for heating and cooling efficiency. As a highly conformable tape, it’s ideal for tricky applications needing a heat reflective and light reflective tape. Apply it as an aircraft paint stripping mask to stop moisture and mechanically hold wires and cooling coils in ‘white goods’ appliances, reflect and dissipate heat, and repair tears in vehicles. You can also use the tape to effectively die-cut aluminium foil parts for aerospace, appliance, automotive.

Advantage:

  • Linered version of 3M™ Aluminium Foil Tape 425
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint processes and other chemical masking operations
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape to protect surfaces and enhance lighting efficiency
  • Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating

Recommendation:

  • Apply to a multitude of indoor and outdoor applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart