3M™ Heavy Duty Duct Tape 2904, Silver, 48 mm x 50 m

Article no.: 7100098707
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100098707
EAN / GTIN 08021684013072
Manufacturer number 7100098707
L-Number L01310 1280

Description

Version:

Product Colour: Silver
Tears easily by hand in both directions
Overall Length: 50 m
Overall Width: 48 mm
Individually wrapped for easy identification and to keep the roll clean until ready for use

Description:

3M™ Heavy Duty Duct Tape 2904 is a versatile, durable general purpose duct tape with high holding power and a broad attribute performance for demanding jobs. It is designed for general maintenance, bundling, wrapping, attaching, sealing, protecting, and colour coding. It is made of polyethylene film on canvas fabric and a synthetic rubber adhesive.

Feature:

Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces// Excellent conformability and high tensile strength
Good initial tack and adhesion to variety of different surfaces// Tears easily by hand in both directions
Excellent conformability and high tensile strength, ideal for bundling// Good abrasion resistance
Good abrasion resistance// Tears easily by hand in both directions
Individually wrapped for easy identification and to keep the roll clean until ready for use// Packed individually - easy to identify

Note:

General maintenance, repair and protection
Pipe wrapping and duct seaming
Buidling and construction market applications
Bundling, sealing, semi permanent repair operations
Marking and labeling

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart