3M™ Clean Sanding Soft Interface Disc Pad, 127 mm x 12.7 mm x 19 mm MultiHole,

Article no.: 7100006170
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100006170
EAN / GTIN 00051141202785
Manufacturer number 7100006170
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use our 3M™ Clean Sanding Soft Interface Disc Pad to reduce edge cutting when the pad is tipped on edge and maintain closer contact with the edge while maximizing dust extraction. The pad contains a series of uniquely designed holes and channels which allow dust to be pulled through the holes and away from the sanding surface. This improves the work environment and prolongs disc life. Our 3M™ Clean Sanding dust-management system evacuates dust from the work surface better than 5 or 6-hole products, dramatically increasing disc life and maximizing cut-rate. Optimized with a self-generated vacuum sanding tool fitted with a 3M™ Clean Sanding filter bag (sold separately), our Clean Sanding products allow the vacuum to suction dust from the air and off of the workpiece. This reduces loading of the disc and adds life to the abrasive. Additionally, reducing dust in the air improves working conditions. You can also pair 3M™ Clean Sanding abrasives with our 3M™ Clean Sanding disc pads for use on a central-vacuum-ready sander.

Advantage:

  • Soft density foam adds cushioning and conformability when used with a Clean Sanding Hookit™ backup pad
  • Hookit™ surface securely holds a Clean Sanding Hookit™ disc (sold separately)
  • Proprietary multi-hole Clean Sanding pattern helps capture and remove more dust than 5- or 6-hole systems and prolongs disc life
  • Hole pattern does not require alignment of holes, for faster disc changes
  • No.
  • 3 cutter is for flat applications—its 0.4″ diameter fits between rivets and into tight spaces

Recommendation:

  • Use when sanding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart