3M™ Double Coated Polyester Tape 9629PC, Clear, 19 mm x 55 m, 0.1 mm

Article no.: 7000115779
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000115779
EAN / GTIN 50051111919946
Manufacturer number 7000115779

Description

Version:

Product Colour: Transparent
Thinner product designs open up new design possibilities
Bond low surface energy substrates including glass, and hard to bond materials
Overall Width: 19 mm
Provide great solvent and moisture resistance

Description:

100µm 360 high performance quick stick acrylic adhesive double coat with a clear polyester (PET) carrier on a 107µm PCK #58 paper liner

Feature:

100µm double coated tape on a PET polyester carrier with a #58 polycoated kraft PCK paper liner.
Join materials immediately with quick stick adhesion
Double coated tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA; powder coated paints. Has excellent quick stick properties.
Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
Doublecoated 360 adhesive on paper liner

Note:

Use on electronic devices
Possible applications on powder-coated or UV-painted substrates
Bonding of PE or PP
Assemble plastic housings and components

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart