Ratchet handle “Twister” for 1/4 inch bits with magnet, Blade length: 30mm

Article no.: 676659 30
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
97 pieces in stock

Select article variation and quantity

Blade length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6.3
overall length 158 mm
Type of product Bit tool

Identification & Classification

Article number 676659 30
EAN / GTIN 7610733297672
Manufacturer number 38510.R-30

Description

Version:

SwissGrip Evo ratchet handle allows transmission of the required torque with no problems, even with wet or oily hands. Work without getting tired thanks to modified circular shape. High-tech 3-component materials improve the chemical and mechanical resistance. For left-hand and right-hand driving (working arc 15°) plus integral central setting (ratchet locked). Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart