Voltage tester special quality, Blade width: 2,5mm

Article no.: 665022 2,5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3,123 pieces in stock

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: VDE 0680/6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 2.5 mm
Standard VDE 0680/6
Blade length 60 mm
overall length 135 mm
Test range 220 V - 250 V
Drive profile Slot-head screwdriver
Pocket clip yes
Type of product Voltage tester

Identification & Classification

Article number 665022 2,5
EAN / GTIN 7610733298938
Manufacturer number 175.0-60 N

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
High-quality blade, size 3.5 without pocket clip. Testing range 220 - 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart