Abrasive sleeve holder, slit, shank ⌀ 6 mm, Head ⌀×head length: 15X30mm

Article no.: 553600 15X30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £10.68 / 1 Piece
  • from 5 Piece
    £8.91 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
300 pieces in stock

Select article variation and quantity

Head ⌀×head length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description cylindrical
Head ⌀ 15 mm
Head length 30 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
minimum speed 25,000 min-1
maximum speed 36,000 min-1
Type of product Tool sleeve carrier

Identification & Classification

Article number 553600 15X30
EAN / GTIN 4045197240170
Manufacturer number 553600 15X30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart