• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED light source

Article no.: 492846
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

25 mm
Power supply Rechargeable battery-powered
Length 108 mm
Weight including rechargeable battery 100 g
Type of product Endoscope lighting

Identification & Classification

Article number 492846
EAN / GTIN 4040849463051
Manufacturer number FMLEDLQ3.CHARGER
Manufacturer/responsible person Schölly Fiberoptic GmbH, Robert-Bosch-Str. 1-3, 79211 DENZLINGEN, Germany, http://www.schoelly-group.com/de/

Description

Version:

High performance LED light source with light intensity regulator. Independent of mains supply, uses commercially-available rechargeable battery. With standard ACMI fibre optic cable connection for all endoscopes.

Supplied with:

LED light source, battery, and charger.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart