accessory adapter set AK for wheel brushes crimped slim with hole 31.8

Article no.: 4007220608593
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush adapter

Identification numbers & Classifications

Article number 4007220608593
EAN / GTIN 4007220608593
Manufacturer number 43690100
L-Number L51510 474

Description

Description:

PFERD offers various adapters for wheel brushes with holes. Suitable for wheel brushes with a brush diameter from 150 mm in the narrow version.

Feature:

  • Suitable for hole diameter [mm]: 31.75 mm
  • Suitable for: RBU, slim type ≥ dia. 150 mm
  • Dia. hole included in the set: 20/18/14/12/25,4 (1)/22,2 (7/8)/16 (5/8)/12,7 (1/2)

Advantage:

  • Brushes can be used on all tool drives as the hole diameter is adjusted to the required dimension.
  • Secure hold of the brush thanks to highly accurate fit.

Application:

Recommendations for use: Use for applications that produce little heat and require little pressure.

Suitable for:

Use in low heat and low force applications.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart