PCHRS 16-24 JHP-QC Holders with PENTA-CUT Inserts for Grooving and Parting Next to High Shoulders, Enables Quick Cutting Edge Indexing

Article no.: 3457480
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3457480
EAN / GTIN 7291075598322
Manufacturer number 3457480

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 6.2 mm, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.8 mm, Overall Height (OAH) 32.4 mm, Overall Length (OAL) 93.5 mm

Feature:

  • Coolant Entry Thread Size (CNT): UNF 5/16-24
  • Cutting Depth Maximum (CDX): 6.2 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 3.18 mm
  • Cutting Width Minimum (CWN): 0.8 mm
  • Head Bottom Offset Height (HBH): 4 mm
  • Head Length (LH): 23.5 mm
  • Overall Height (OAH): 32.4 mm
  • Overall Length (OAL): 93.5 mm
  • Shank Height (H): 16 mm
  • Shank Width (B): 16 mm
  • Tool Assembly Length (LTA): 34 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart