HTP D040-4-L250-C32-LN10 Side Plungers Carrying Tangentially Clamped Inserts with 4 Cutting Edges

Article no.: 3105120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANGPLUNGE
Type of product Copy mill

Identification numbers & Classifications

Article number 3105120
EAN / GTIN 7291075253887
Manufacturer number 3105120
L-Number L23980 2831

Description

Description:

Plunge Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 3 mm, Face Effective Cutting Edge Count (ZEFF) 4, Overall Length (OAL) 250 mm, Usable Length (LU) 50 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 3 mm
  • Face Effective Cutting Edge Count (ZEFF) 4
  • Head Length (LH) 50 mm
  • Overall Length (OAL) 250 mm
  • Shank Type Round
  • Usable Length (LU) 50 mm

Suitable products

Inserts

From the same series "TANGPLUNGE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart