Spare tip

Article no.: 3081214
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 3081214
EAN / GTIN 4010886950678
Manufacturer number 3081214
L-Number L60160 5177

Description

Description:

For one hand operation Automatic impact release by spring mechanism Impact power infinitely adjustable between 60 - 130 N With 2C hand protection for comfortable and safe working Nickel-plated Spare tip E-101

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Tip Ø: 4 mm
  • Total height [mm]: 5 mm
  • Total length [mm]: 46 mm
  • Total width [mm]: 5 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart